25W 4-Light LED Fixed Rail Light in Satin Nickel
This product has been replaced by
Manufacturer Part #CARF4450L30SN
CARF Series 25W 4-Light LED Fixed Rail Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling or Wall mount
- Satin nickel plated steel canopy, railing and heads with frosted acrylic diffusers
- Heads swivel and pivot
- Dimmable with standard 2-wire (TRIAC) or electronic low voltage (ELV) dimmer switch (dimmer not included)
- ETL listed in compliance with the nationally recognized safety standards
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- CARF Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 5-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 36-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1800
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 5-1/4 in