19W 1-Light 18 in. Wall Sconce in Satin Nickel
Cole 19W 1-Light 18 in. Wall Sconce in Satin Nickel
Product Details
Product Details
- This fixture is rated for dry locations
- 5 year limited warranty
- Top to outlet/mount: 9"
- Backplate dimensions - 5.12" W x 5.12" H x 1.4" Ext
- Modern wall sconce with perimeter illumination
- Ideal use in hallways, entrances or anywhere general lighting is needed
- Provides lighting in residential, commercial and hospitality applications
- Meets ADA requirements
- Fixture can be mounted horizontally or vertically
- Fixture mounts to standard junction box (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Length:
- 2-41/100 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1200
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 037949483335
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 19 W
- Width:
- 5 in