This product requires certification to purchase.

12W 1-Light 8 in. Outdoor Wall Sconce in Black

AFX

Edmund 12W 1-Light 8 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #AEDDW0608LAJMVBK
  • Item #9507806
  • Manufacturer Part #EDDW0608LAJMVBK
5 out of 5 Customer Rating
Brand image
AFX

Edmund 12W 1-Light 8 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #AEDDW0608LAJMVBK
  • Item #9507806
  • Manufacturer Part #EDDW0608LAJMVBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This fixture is rated for wet locations
  • 5 Year Limited Warranty
  • Shade dimensions - 3.5" L x 3.5" W x 6.5" H
  • Top to outlet/mount: 2.125"
  • Backplate dimensions - 4.25" W x 4.25" H x 1" Ext
  • This outdoor LED light is ideal for security and general lighting
  • Up illumination (1-light) or up/down-light illumination (2-light) for outdoor or indoor residential, commercial, and hospitality applications
  • Fixture mounts to a standard junction box (not included)
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
8 in
Length
6-1/4 in
Width
3-1/2 in
Characteristics & Features
Collection
Edmund
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
4000
Dimmable
No
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Lumens
1200
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120/277V
Watts
12 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
037949483014