22 in. 12W LED Under Cabinet Light in Black
Elena 22 in. 12W LED Under Cabinet Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Item contains a white acrylic diffuser.
- 5-in-1 CCT
- Dimmer: TRIAC/ELV
- 5-in-1 CCT, cETLus, Dimmable, Title 24
- ETL for damp locations
- Title 20 and Title 24 compliant
- Covered by AFX's 5 year limited manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71
- CEC Compliant:
- For Sale in CA
- Collection:
- Elena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Under Cabinet
- Length:
- 22
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Contemporary, Modern
- Lumens:
- 805
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 037949499619
- Volts:
- 120V
- Watts:
- 12
- Weight:
- 0.8
- Width:
- 2-3/4