9-Light 24in. Wide LED Multi-Light Pendant in Black
Eli 9-Light 24in. Wide LED Multi-Light Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- The Eli Nine Pendant by AFX uses a cluster of steel downlight shades to create an eye catching and minimalist-inspired centerpiece appeal. This light is built using dimmable integrated LED to create a mood wherever you use it. It's a must have choice for modern kitchens, dining areas, and bath and vanity spaces.
- Dimmer: 0-10V (120-277V) & TRIAC/ELV (120V)
- Integrated LED
- Suitable for damp locations
Documents
Specifications
- Collection:
- Eli
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 24 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16 in
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 500
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 9
- Proposition 65:
- WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Volts:
- 120/277V
- Watts:
- 9 W
- Width:
- 24 in