This product requires certification to purchase.

2-Light 18W Integrated LED Bath Vanity Light, 3000K in Black

AFX

Ella 2-Light 18W Integrated LED Bath Vanity Light, 3000K in Black

  • Fast #
  • Part #AELAV2404L30D1BK
  • Item #10269243
  • Manufacturer Part #ELAV2404L30D1BK
3.2 out of 5 Customer Rating
Brand image
AFX

Ella 2-Light 18W Integrated LED Bath Vanity Light, 3000K in Black

  • Fast #
  • Part #AELAV2404L30D1BK
  • Item #10269243
  • Manufacturer Part #ELAV2404L30D1BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Slim profile modern vanity offset light bars
  • Ideal use for general lighting in indoor residential, commercial and hospitality applications
  • Fixture can be mounted horizontally or vertically to a standard junction box (not included)
  • Fabricated metal housing
  • Power supply connections must be made inside a junction box (not included)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/4 in
Height
4-3/4 in
Width
24-1/4 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Ella
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Acrylic, Steel
Number of Lights
2
Proposition 65
PROP 65 WARNING - LEAD:THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Lumens
1400
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
18 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
AELAV2404L30D1BK
UPC
037949500513