This product requires certification to purchase.

32 in. LED Undercabinet Light, White, 18 W, Selectable CCT

AFX

Haley 32 in. LED Undercabinet Light, White, 18 W, Selectable CCT

  • Fast #
  • Part #AHEYU32WH
  • Item #10090918
  • Manufacturer Part #HEYU32WH
4.3 out of 5 Customer Rating
Brand image
AFX

Haley 32 in. LED Undercabinet Light, White, 18 W, Selectable CCT

  • Fast #
  • Part #AHEYU32WH
  • Item #10090918
  • Manufacturer Part #HEYU32WH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TRIAC/ELV
  • 4-in-1 CCT
  • Frosted acrylic diffuser
  • Requires Certification
Dimensions & Measurements
Depth
32 in
Height
1 in
Length
32 in
Weight
0.5 lb
Characteristics & Features
Collection
Haley
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Transitional
Material
Aluminum
Material Type
Acrylic
Number of Lights
1
Proposition 65
Y
Electrical & Operational Information
Average Life
8.56 yr
Lumens
1030
Number Of Hours
75000 hr
Volts
120V
Watts
18 W
Warranty & Product Information
ETL Listed
Yes
Type
AHEYU32WH
UPC
037949498872