AFX Lighting 1 Light 15W 18 in. Striplight
AST15R8
Number Of Lights:
1SPECIFICATIONS
- Ballast Type
- Residential
- Bulb Style
- Tubular
- Color Finish
- White
- Color Finish Category
- Whites
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 3-1/2 in
- Installation Type
- Flush Mount, Row Mount, Stem Mount
- Length
- 18 in
- Light Bulb Shape Code
- T8
- Material
- Rugged Steel
- Number Of Lights
- 1
- Watts
- 15
- Width
- 3-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday