DESCRIPTION

AFX Lighting Aspen 1-Light T8 Linear Fluorescent Lamp

AASP132R8

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Type
Fluorescent
Collection
Aspen
Color Finish
Aluminum
Depth
4-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-5/8 in
Installation Type
Wall Mount
Length
48-3/8 in
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
32
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY