• Cart

DESCRIPTION

  • Extruded aluminum construction
  • Hi/low switch
  • Includes connecting cable, cord and plug, direct connector and hardwire connector
  • Includes integrated LED's
  • Low profile design
  • NLLP series

AFX Lighting NLLP Series 10.7W LED Under-Cabinet Light

ANLLP22

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NLLP Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Glass Type
Polycarbonate
Height
1 in
Length
22 in
Lumens
442
Material
Aluminium, Plastic
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
10.7
Width
3-3/4 in

Starting at
$138.07
EACH
  • QUANTITY