DESCRIPTION

  • Sleek, wide profile creates floating effect

AFX Lighting Aeon® 120V 4-Light Flush Mount Ceiling Light

AAELF432MV

Color Finish

 

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Aeon®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
4-3/8 in
Light Bulb Shape Code
T8
Number Of Lights
4
Watts
32
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$450.23
EACH
  • QUANTITY