DESCRIPTION

AFX Lighting 13W 2-Light Fluorescent Flushmount Light

ATPFW213PLT

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Depth
4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic Acrylic
Height
4 in
Length
10-1/2 in
Light Bulb Shape Code
Twin Tube
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Watts
13
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY