DESCRIPTION

AFX Lighting NXL Series Under Cabinet Light

ANXL220

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
NXL Series
Color Finish
White
Color Finish Category
Whites
Glass Type
Hinged/Tempered
Height
1 in
Length
14 in
Material
Metal, Plastic, Steel
Number Of Hours
5000
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
20
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.03
EACH
  • QUANTITY