DESCRIPTION

AFX Lighting 15W Pre-Heat Closet Fluorescent Light in White

AT8U15PHCLT

Length:

18 in

SPECIFICATIONS

Ballast Type
Electronic
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Depth
1-3/8 in
Length
18 in
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
15
Width
4 in

Starting at
$30.02
EACH
  • QUANTITY