DESCRIPTION

  • All purpose LED flush mount is an energy saving long-lasting alternative to incandescent
  • Ideal use for security and general lighting
  • LED’s turn on instantly at full brightness and are cool running
  • Provides lighting in residential, commercial, retail and hospitality applications

AFX Lighting 17W 1-Light Outdoor Utility LED Flushmount Light

ATPFW110050L

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
5000
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Prismatic Acrylic
Height
4 in
Installation Type
Flush Mount
Length
10-1/2 in
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Lumens
1100
Material
Acrylic, Aluminum
Number Of Hours
35000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$158.08
EACH
  • QUANTITY