DESCRIPTION

  • Rugged chassis

AFX Lighting 17W 2-Light Standard Striplight

AST217R8

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Flush Mount, Row Mount, Stem Mount
Length
24 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Rugged Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
17
Width
4-1/4 in

Starting at
$62.04
EACH
  • QUANTITY