DESCRIPTION

  • Flush, stem or row mounting

AFX Lighting 17W 2-Light Standard Striplight in White

AST217R8

Manufacturer Part #: ST217R8

Color/Finish

White

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Electric
Type
AST217R8
UL Listed
Yes
Volts
120V
Watts
17
Width
4-3/4 in

Print