18-1/4 in. 15 W Direct Wire Task Light in White
18-1/4 in. 15 W Direct Wire Task Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- On-off switch
- Pre-heat with lamp
- Multi-purpose hardwire fitting included
- Fixture mounts to standard junction box (not included)
- Diffuser snaps in and out of place for easy maintenance
- Exposed metal is finished in lighting-grade enamel paint
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8 in
- Length:
- 18 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 4 in