DESCRIPTION

  • Diffuser snaps in and out of place for easy maintenance
  • Exposed metal is finished in lighting-grade enamel paint
  • Fixture mounts to standard junction box (not included)
  • Multi-purpose hardwire fitting included
  • On-off switch

AFX Lighting 18 in. 15 W Direct Wire Task Light

AT8U15

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
1-3/8 in
Length
18 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
15
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$40.02
EACH
  • QUANTITY