DESCRIPTION

AFX Lighting 18 in. 15W Under Cabinet

AT8U15PHCLTPS

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
1-31/100 in
Length
18 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
15
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.02
EACH
  • QUANTITY