DESCRIPTION

  • BX and NM cable adapter included
  • Bulbs included
  • Hi-Low Switch
  • Lamps are rated for 5,000 hours
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

AFX Lighting 18 in. 20W 3-Light Direct Wire Light

AEXD320

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Xenon
Color Finish
White
Color Finish Category
Whites
Glass Type
Tempered Glass
Height
1-5/16 in
Length
18 in
Light Bulb Shape Code
G8
Material
Steel
Number Of Hours
5000
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
20
Width
4 in

Starting at
$50.03
EACH
  • QUANTITY

DOCUMENTS