DESCRIPTION

AFX Lighting Ideal 18W 1-Light Wall Sconce

AIDS0910118GU27

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Collection
Ideal
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
10-1/5 in
Light Bulb Base Type
GU24
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
8-9/10 in

Starting at
Call for Pricing
  • QUANTITY