DESCRIPTION

AFX Lighting NLLP Series 18W LED Under-Cabinet Light

ANLLP40

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NLLP Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Height
1 in
Length
40 in
Lumens
1310
Material
Aluminium, Plastic
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
18
Width
3-3/4 in

Starting at
$204.11
EACH
  • QUANTITY