DESCRIPTION

  • Clear prismatic or white acrylic diffuser
  • Flush, stem or row mounting
  • Residential ballast

AFX Lighting Narrow Wrap 2 Light 32W 48 in. Multi-Volt Narrow Wrap

ALW232WAMV

Color Finish

 

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Narrow Wrap
Color Finish
White
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
2-3/8 in
Installation Type
Linear
Length
48 in
Light Bulb Shape Code
T8
Number Of Lights
2
UL Listed
Yes
Volts
120/277V
Watts
32
Width
7 in

Starting at
$80.04
EACH
  • QUANTITY