DESCRIPTION

  • Can be used in various applications including corridors, kitchens and public spaces
  • Diffuser is made of Dur-illume 2200™ copolyester, a high strength lighting plastic material with high impact properties
  • Four clips on the 2 edges of the diffuser allow it to lift and shift for easy removal
  • The molded white cloud diffuser has rounded corners and edges for a soft pillow appearance

AFX Lighting Rigby 2 Light 32W Floating Cloud Flush Mount Ceiling Light

ARC232

Volts:

120V

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Rigby
Color Finish
White
Color Finish Category
Whites
Color Temperature
4100
Energy Star Compliant
No
Height
4-7/8 in
Installation Type
Ceiling Mount
Length
50-3/4 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Contemporary
Lumens
5600
Material
Acrylic, Metal
Number Of Hours
20000
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
10-1/2 in

Starting at
$128.07
EACH
  • QUANTITY