DESCRIPTION

  • Fully enclosed housing

AFX Lighting Stratus 2-Light Medium Base Cloud Vanity in White

AV8PN232MV

Watts:

32

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Stratus
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Height
4-5/8 in
Installation Type
Ceiling, Horizontal, Vertical, Wall
Length
50-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120/277V
Watts
32
Width
50-3/4 in

Starting at
$196.1
EACH
  • QUANTITY