DESCRIPTION

  • Functional and multi-purpose
  • Rugged chassis

AFX Lighting 2 Light Semi-Flush Commercial Grade Striplight

AS296HOCWE12

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Color Finish
White
Color Finish Category
Whites
Height
3-1/4 in
Length
96 in
Light Bulb Shape Code
T12
Material
Rugged Steel
Number Of Lights
2
Width
4-1/4 in

Starting at
$148.08
EACH
  • QUANTITY