2 Light Semi-Flush Commercial Grade Striplight White
2 Light Semi-Flush Commercial Grade Striplight White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Functional and multi-purpose
- Rugged chassis
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/4 in
- Length:
- 96 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Material:
- Rugged Steel
- Number of Lights:
- 2
- Width:
- 4-1/4 in