DESCRIPTION

  • Normal power factor ballast
  • Square edged cloud profile

AFX Lighting Carter 22-32W 1-Light Ceiling Light Fixture

ACSF1512232C941EN

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Carter
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
14-4/5 in
Length
15 in
Light Bulb Shape Code
T9
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
15 in

Starting at
Call for Pricing
  • QUANTITY