DESCRIPTION

AFX Lighting 22 in. 20W 3-Light Under-Cabinet Xenon Light

ANXL32

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
1 in
Length
22 in
Material
Metal
Number Of Hours
5000
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
20
Width
3-3/4 in

Starting at
$68.04
EACH
  • QUANTITY