DESCRIPTION

  • Dimmable with standard 600W wall dimmer
  • Linkable with 12" connecting cable or direct connect up to 560W
  • Multiple back and top knockouts

AFX Lighting NXL Series 22 in. 20W Xenon Under-Cabinet Light

ANXL320

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
Xenon
Collection
NXL Series
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
22 in
Number Of Hours
5000
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
20
Width
3-3/4 in

Starting at
$68.04
EACH
  • QUANTITY