DESCRIPTION

AFX Lighting Aspen 24-37/100 in. Wall Mount Bracket

AASP117R8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aspen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-63/100 in
Installation Type
Wall Mount
Length
24-37/100 in
Light Bulb Shape Code
T8
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
32
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY