DESCRIPTION

  • Rugged chassis

AFX Lighting 24 in. 17W 1-Light Standard Striplight

AST17R8

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
3-1/2 in
Installation Type
Flush Mount
Length
24 in
Light Bulb Shape Code
T8
Material
Rugged Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
17
Width
3-1/4 in

Starting at
$38.02
EACH
  • QUANTITY