DESCRIPTION

  • Diffuser snaps in and out for easy maintenance and relamping

AFX Lighting 24 in. 17W Direct Wire with Task Light

AT8U17RCO

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
1-31/100 in
Length
24 in
Light Bulb Shape Code
T8
Material
Metal
Number Of Lights
1
Volts
120V
Watts
17
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.03
EACH
  • QUANTITY