DESCRIPTION

  • Bulbs included
  • Lamps are rated for 5,000 hours
  • BX and NM cable adapter included
  • Hi-Low Switch
  • Linkable Up To 560 Watts
  • Sixty inch cord and plug included
  • Twelve inch connecting cable included

AFX Lighting 24 in. 4-Light Under Cabinet in White

AEXD420WH

Manufacturer Part #: EXD420WH

Color/Finish

White

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
HID
Height
1-5/16 in
Light Bulb Shape Code
G8
Number Of Lights
4
Type
AEXD420WH
UL Listed
Yes
Volts
120V
Watts
20
Width
4 in

Print

DOCUMENTS