DESCRIPTION

AFX Lighting 32 in. 20W 4-Light Under-Cabinet Xenon Light

ANXL42

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
1 in
Length
32 in
Material
Metal
Number Of Hours
5000
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
20
Width
3-3/4 in

Starting at
$88.05
EACH
  • QUANTITY