DESCRIPTION

  • Lift and shift mount
  • White acrylic diffuser

AFX Lighting Marina 32W 4-Light Built-In Flushmount Ceiling Light

AMAR432MV

Color Finish

 

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Type
Fluorescent
Collection
Marina
Color Finish
White
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
No
Glass Type
Acrylic
Height
3-5/8 in
Installation Type
Linear
Length
50 in
Light Bulb Shape Code
T8
Number Of Lights
4
UL Listed
Yes
Volts
120/277V
Watts
32
Width
16-1/4 in

Starting at
$250.13
EACH
  • QUANTITY