DESCRIPTION

  • Rugged chassis

AFX Lighting 32W 4-Light Standard Striplight

AST2328MV

Color Finish

 

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Flush Mount, Row Mount, Stem Mount
Length
96 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Rugged Steel
Number Of Lights
4
UL Listed
Yes
Volts
120/277V
Watts
32
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$80.04
EACH
  • QUANTITY