DESCRIPTION

  • Lift and shift mount
  • White acrylic diffuser

AFX Lighting Marina 32W 4-Light T8 Flushmount Ceiling Fixture

AMAR432R8

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
Fluorescent
Collection
Marina
Color Finish
White
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
3-5/8 in
Installation Type
Linear
Length
50 in
Light Bulb Shape Code
T8
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
32
Width
16-1/4 in

Starting at
Call for Pricing
  • QUANTITY