DESCRIPTION

  • Lift and shift mount
  • Order diffuser and housing separately
  • White acrylic diffuser

AFX Lighting Largo 32W Full Size Contemporary Floating Cloud

ARC24

Color Finish

 

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Largo
Color Finish
White
Color Finish Category
Whites
Glass Type
Acrylic
Height
6 in
Installation Type
Ceiling Mount
Length
51-1/2 in
Light Bulb Shape Code
T8
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
32
Width
27 in

Starting at
Call for Pricing
  • QUANTITY