DESCRIPTION

  • White acrylic diffuser

AFX Lighting Winchester 32W T8 Linear Lamp

ACM232R8

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Winchester
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Acrylic
Height
3-3/8 in
Installation Type
Ceiling Mount
Length
51-3/8 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
32
Width
13-1/2 in

Starting at
Call for Pricing
  • QUANTITY