DESCRIPTION

AFX Lighting 33 in. 13.5W LED Under Cabinet

AT5L33R

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Acrylic
Height
1-13/100 in
Length
33 in
Light Bulb Shape Code
T5
Material
Glass
Number Of Lights
1
UL Listed
Yes
Watts
13.5
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$90.05
EACH
  • QUANTITY