• Cart

DESCRIPTION

AFX Lighting 58-7/16 in 35W 1-Light Fluorescent T5 Under Cabinet Light in White

AES59BC

Color Finish

White

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Height
1-5/16 in
Length
58-7/16 in
Light Bulb Shape Code
T5
Lumens
3650
Number Of Lights
1
UL Listed
No
Watts
35
Width
7/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now