DESCRIPTION

AFX Lighting Aspen 36-19/50 in. Wall Mount Bracket

AASP125R8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aspen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-63/100 in
Installation Type
Wall Mount
Length
36-19/50 in
Light Bulb Shape Code
T8
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
32
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY