DESCRIPTION

  • Flush, stem or row mounting

AFX Lighting 36 in. 1-Light Strip Light in White

AST132MV

Watts:

32

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Ceiling Mount
Length
48 in
Light Bulb Shape Code
T8
Material
Rugged Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
32
Width
3-1/8 in

Starting at
$62.04
EACH
  • QUANTITY