DESCRIPTION

  • Rugged chassis

AFX Lighting 36 in. 1-Light Strip Light in White

AST25MV

Watts:

25

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Flush Mount, Row Mount, Stem Mount
Length
36 in
Light Bulb Shape Code
T8
Material
Rugged Steel
Number Of Lights
1
UL Listed
Yes
Watts
25
Width
3-1/4 in

Starting at
$52.03
EACH
  • QUANTITY