DESCRIPTION

  • Flush, stem or row mounting

AFX Lighting 36 in. 25W 2-Light Bi-Pin Base Strip Light in White

AST225MV

Watts:

25

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Ceiling Mount
Length
36 in
Light Bulb Shape Code
T8
Material
Rugged Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
25
Width
4-3/4 in

$72.04
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability