30 W Integrated LED Flush Mount Ceiling Fixture in White

You last purchased this on
 
AFX

30 W Integrated LED Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

30 W Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ALWL07483600L40MV
  • Item #7263694
  • Manufacturer Part #LWL07483600L40MV
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Frosted white prismatic acrylic diffuser
  • White steel housing
  • Requires Certification

Specifications

Application:
Commercial, Industrial Trade
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
4000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
2-19/50 in
Installation Type:
Ceiling Mount
Length:
48 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
3600
Number Of Hours:
50000 h
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
30 W
Width:
7 in