DESCRIPTION

  • Decorative fixed rail with stepped cones
  • Heads swivel and pivot to direct light where needed and remain cool to the touch

AFX Lighting Torino 4 Light 18W LED Fixed Rail Track Light Fixture

ATRRF4200LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Torino
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
White Acrylic Diffuser
Green
Energy Star, Yes
Length
36-1/4 in
Number Of Lights
4
Watts
4.5
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY