DESCRIPTION

  • Decorative fixed rail with square glass fixtures
  • Heads swivel and pivot to direct light where needed and remain cool to the touch

AFX Lighting Metro 4 Light 18W LED Track Lighting

AMTRF4200LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Metro
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Glass Type
Tea Stained
Green
Energy Star, Yes
Height
6-3/8 in
Length
36-5/8 in
Number Of Lights
4
Volts
120V
Watts
18
Width
5-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY